missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ PTFE-Plugged Columns

Catalog No. K4205300221
Change view
Click to view available options
Length (Metric):
150 mm
200 mm
250 mm
300 mm
350 mm
400 mm
500 mm
600 mm
700 mm
Diameter (Metric) Inner:
11 mm
15 mm
19 mm
22 mm
25 mm
30 mm
41 mm
49 mm
Column Capacity:
10 mL
20 mL
30 mL
40 mL
80 mL
110 mL
130 mL
140 mL
150 mL
190 mL
220 mL
240 mL
250 mL
300 mL
775 mL
1300 mL
Includes:
2mm Bore PTFE Stopcock Plug
Fritted Disc, 2mm Bore PTFE Stopcock Plug
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity Includes
K4205300221 200 mm 15 mm 30 mL 2mm Bore PTFE Stopcock Plug
K4205300213 250 mm 11 mm 20 mL 2mm Bore PTFE Stopcock Plug
K4205300211 150 mm 11 mm 10 mL 2mm Bore PTFE Stopcock Plug
K4205300222 250 mm 15 mm 40 mL 2mm Bore PTFE Stopcock Plug
K4205300225 500 mm 15 mm 80 mL 2mm Bore PTFE Stopcock Plug
K4205300234 500 mm 19 mm 140 mL 2mm Bore PTFE Stopcock Plug
K4205300244 500 mm 22 mm 190 mL 2mm Bore PTFE Stopcock Plug
K4205300232 300 mm 19 mm 80 mL 2mm Bore PTFE Stopcock Plug
K4205300251 350 mm 30 mm 220 mL 2mm Bore PTFE Stopcock Plug
K4205300252 400 mm 30 mm 250 mL 2mm Bore PTFE Stopcock Plug
K4205300242 350 mm 22 mm 130 mL 2mm Bore PTFE Stopcock Plug
K4205300253 500 mm 30 mm 300 mL 2mm Bore PTFE Stopcock Plug
K4205400213 300 mm 11 mm 20 mL Fritted Disc, 2mm Bore PTFE Stopcock Plug
K4205400224 400 mm 19 mm 110 mL Fritted Disc, 2mm Bore PTFE Stopcock Plug
K4205300415 700 mm 49 mm 1300 mL 2mm Bore PTFE Stopcock Plug
K4205400233 300 mm 22 mm 110 mL Fritted Disc, 2mm Bore PTFE Stopcock Plug
K4205400234 400 mm 22 mm 150 mL Fritted Disc, 2mm Bore PTFE Stopcock Plug
K4205400243 300 mm 25 mm 140 mL Fritted Disc, 2mm Bore PTFE Stopcock Plug
K4205400245 500 mm 25 mm 240 mL Fritted Disc, 2mm Bore PTFE Stopcock Plug
K4205400256 600 mm 41 mm 775 mL Fritted Disc, 2mm Bore PTFE Stopcock Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. K4205300221 Supplier DWK Life Sciences Supplier No. 4205300221

Manufactured from borosilicate glass 3.3

With PTFE stopcock plug

  • Sealed-in, coarse porosity (40 to 60μm) fritted disc supports packing
  • Use glass wool to support packing in columns without fritted disc
  • PTFE plug controls flowrate
  • Packing not included

Specifications

Diameter (Metric) Inner 15 mm
For Use With (Application) Analytical separation
Type Plain Chromatography Column
Column Capacity 30 mL
Length (Metric) 200 mm
Material Glass
Support Material Glass Wool
Includes 2mm Bore PTFE Stopcock Plug