missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ PTFE Class A Volumetric Flasks

Catalog No. K2970500002
Change view
Click to view available options
Capacity (Metric):
1 mL
2 mL
3 mL
5 mL
10 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K2970500002 2 mL
K2970500001 1 mL
K2970500003 3 mL
K2970500010 10 mL
K2970500005 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K2970500002 Supplier DWK Life Sciences Supplier No. 2970500002

Micro volumetric flask with an open top phenolic screw cap and a PTFE-lined silicone septum for syringe access.

  • Calibrated to contain
  • V-shaped bottom provides convenient sample retrieval
  • Class A

Specifications

Calibration Calibrated To Contain
Capacity (English) 0.067 oz.
Closure Material Phenolic
Capacity (Metric) 2 mL
Material PTFE
Height (English) 2.87 in.
Height (Metric) 7.3 cm
Includes PTFE-lined Silicone septum
Neck Style Threaded
Tolerance ±0.015 mL
Bottom Shape V-shape
Closure Size 13-425
Show More Show Less