missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Pestles For Dounce All-Glass Tissue Grinders

Catalog No. K8853020007
Change view
Click to view available options
Capacity:
0.06 oz., 2mL
0.23 oz., 7mL
Product Type:
Large Clearance Pestle, A
Small Clearance Pestle, B
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Product Type
K8853020007 0.23 oz., 7mL Small Clearance Pestle, B
K8853010002 0.06 oz., 2mL Large Clearance Pestle, A
K8853020002 0.06 oz., 2mL Small Clearance Pestle, B
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K8853020007 Supplier DWK Life Sciences Supplier No. 8853020007

All-glass component parts.

 

  • For use with Dounce (Kontes 885300 series) tissue grinders
  • B (Tight)

 

Specifications

Capacity (English) 0.23 oz.
Capacity (Metric) 7 mL
Product Type Small Clearance Pestle, B
For Use With (Equipment) Dounce tissue grinder
Capacity 0.23 oz., 7mL