missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™
Description
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Available with or without 100 microtubes
- Microtubes have the same properties and come individually wrapped to ensure purity
- Length of pestle with tip, 7cm (2.75 in.)
- Autoclavable CTFE polymeric head with a stainless-steel shaft
- Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size
Specifications
Specifications
| Capacity (English) | 0.05 oz. |
| Capacity (Metric) | 1.5 mL |
| Material | Polypropylene |
| Product Type | Pellet Pestle |
| Disposable | Single-use |
| For Use With (Application) | Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes |
| Length (English) | 2.75 in. |
| Dnase Free | RNase, DNase and Pyrogen-free |
| Includes | w/o Microtubes |
| Length (Metric) | 70mm |