missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ NMR Pipets
Description
Extended-tip NMR pipets for retrieving and adding sample in NMR tubes
- Available with 7 in. (17.7 cm) tips for use with 7 in. long NMR tubes
- Available with 9 in. (23 cm) tips for use with 9 in. long NMR tubes
Specifications
Specifications
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Length (English) | 9.06 in. |
| Quantity | 100/Cs. |
| Color | Clear |
| Length (Metric) | 23 cm |
| Type | NMR Pipet |
| Disposable | Single-use |