missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Mojonnier™ Fat Extraction Flask

Catalog No. p-317186
Change view
Click to view available options
Product Type:
Fat Extraction Flask
Fat Extraction Flask, Threaded
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
K6176000025 Fat Extraction Flask
0292534 Fat Extraction Flask, Threaded
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K6176000025 Supplier DWK Life Sciences Supplier No. 6176000025
Only null left

For examination of dairy products

  • Capacity: 25mL

Mojonnier Flask

  • Settling chamber at the lower portion has a capacity of ∽25mL
  • Diameter of extraction chamber is 1.375 in. (35mm)
  • Top opening has a pouring lip which is tooled for a rubber stopper
Mojonnier Threaded Flask
  • Supplied with a black, phenolic cap with PTFE-faced white rubber liner
  • GPI thread finish: 24-410

Specifications

Description Flask. (Use with Size 0 stopper; sold separately.)
Capacity (Metric) 25 mL
Material Borosilicate Glass
For Use With (Application) For fat extraction, examination of dairy products
Height (English) 3.14 in.
Height (Metric) 8 cm
Product Type Fat Extraction Flask
Closure Type Size 0 stopper (sold separately)