missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Mojonnier™ Fat Extraction Flask
Description
For examination of dairy products
- Primarily used to determine fat content in dairy products, but may also be used for other food products
- Settling chamber at the lower portion has a capacity of approximately 25mL
- Extraction chamber diameter of 35mm (1.375 in.)
- Top opening has a pouring lip tooled for a #0 rubber stopper
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Mojonnier Threaded Flask supplied with a black phenolic cap with PTFE-faced white rubber liner and GPI thread finish 24-410
- References Method of Analysis, Seventeenth Edition
Specifications
Specifications
| Description | Flask. (Use with Size 0 stopper; sold separately.) |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| For Use With (Application) | For fat extraction, examination of dairy products |
| Height (English) | 3.14 in. |
| Height (Metric) | 8 cm |
| Product Type | Fat Extraction Flask, Threaded |
| Width (Metric) | 192 mm |
| Autoclavable | Not Autoclavable |
| Disposable | Reusable |
| Show More |