missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Microcaps™ TLC Spotting Capillaries

Catalog No. K7645000005
Change view
Click to view available options
Volume (Metric):
0.5, 1, 2, 5, 10 μL
5 μL
20 μL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
K7645000005 5 μL
K7645000020 20 μL
K7645200000 0.5, 1, 2, 5, 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K7645000005 Supplier DWK Life Sciences Supplier No. 7645000005

For spotting preadsorbent TLC plates

Precision-bore glass capillary tubes, cut to predetermined lengths, so that each capillary tube will hold a known volume of fluid when filled.

  • Capillary action draws fluid into tube
  • Dispense fluid by squeezing bulb
  • No unusual skills or training required
  • Immediate, professional results
  • Supplied in packages containing one bulb assembly and one dispenser vial with 100 micropipets
  • Volumetric tolerance: ±1%

Specifications

Certifications/Compliance USP type I, ASTM E438
Diameter (English) Inner 0.0174 in.
Diameter (English) Outer 0.0355 in.
Diameter (Metric) Inner 0.4419 mm
Diameter (Metric) Outer 0.9017 mm
Material Borosilicate Glass
Includes 1 Bulb assembly and 1 dispenser vial
Length (English) 1.25 in.
Packaging Type Case of 100 glass tubes
Volume (Metric) 5 μL
Length (Metric) 32 mm
Type Microcaps™ TLC Spotting Capillary
Disposable Single-use
Show More Show Less