missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ Hybridization Tubes
Description
Includes
Complete with 45mm polypropylene cap and replaceable silicone O-rings to ensure a leak-resistant seal
Made of Type I, Class A borosilicate glass
- Made of Type I, Class A borosilicate glass for chemical resistance and durability
- Multiple blots can be hybridized in a single tube using nylon mesh sheets to separate the membranes (nylon mesh sheets not included)
- Probe volumes are approximately 5 mL per blot
- Use one 35 I.D. x 300mm tube per standard rotator position or two 35 I.D. x 150mm tubes per clamp
Specifications
Specifications
| Closure Type | Screw Cap |
| Material | Borosilicate Glass |
| Diameter (Metric) Inner | 35 mm |
| Product Type | Hybridization Tube |
| Diameter (English) Inner | 1.25 in. |
| Length (Metric) | 300 mm |
| Closure Size | 45 mm |
| Diameter (Metric) Outer | 35 mm |
| Length (English) | 11.81 in. |
| Includes | 45mm polypropylene cap and replaceable silicone O-rings |
| Show More |