missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Hybridization Tubes

Catalog No. K7365003515
Change view
Click to view available options
Length (Metric):
150 mm
300 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
K7365003515 150 mm
K7365003530 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K7365003515 Supplier DWK Life Sciences Supplier No. 7365003515

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Complete with 45mm polypropylene cap and replaceable silicone O-rings to ensure a leak-resistant seal

KIMBLE™ KONTES™ Hybridization Tubes are made of Type I, Class A borosilicate glass. Multiple blots can be hybridized in a single tube using nylon mesh sheets to separate membranes. Probe volumes are approximately 5mL per blot.

Made of Type I, Class A borosilicate glass

  • Made of Type I, Class A borosilicate glass for chemical resistance and durability
  • Multiple blots can be hybridized in a single tube using nylon mesh sheets to separate the membranes (nylon mesh sheets not included)
  • Probe volumes are approximately 5 mL per blot
  • Use one 35 I.D. x 300mm tube per standard rotator position or two 35 I.D. x 150mm tubes per clamp

Specifications

Closure Type Screw Cap
Product Type Hybridization Tube
Diameter (English) Inner 1.25 in.
Diameter (Metric) Inner 35 mm
Material Borosilicate Glass
Length (Metric) 150 mm
Closure Size 45 mm
Diameter (Metric) Outer 35 mm
For Use With (Equipment) Hybridization incubators with rotators
Certifications/Compliance USP Type I, ASTM E 438 Type I, Class A
Length (English) 5.90 in.
Includes 45mm polypropylene cap and replaceable silicone 323 O-rings
Closure Material Polypropylene
Show More Show Less