missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ HPLC Economy 3-Hole Ultra-Ware Cap Systems

Catalog No. K9539301002
Change view
Click to view available options
Capacity (Metric):
1 L
2 L
5 L
10 L
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K9539301002 1 L
K9539302002 2 L
K9539305002 5 L
K9539301003 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. K9539301002 Supplier DWK Life Sciences Supplier No. 9539301002

With plastic coating that blocks virtually all UV light up to 385 nm, preventing photodegradation of light sensitive mobile phases

  • Made of type I, Class A borosilicate glass with a plastic safety coating
  • Cap body is made of PTFE
  • Supplied with TFE/propylene o-ring and polypropylene screw collar
  • Connecting threads on top of cap use standard 1/4-28 flangeless fittings
  • Two ports have 1/8 in. through holes, third port has 1/16 in. through hole

Specifications

Capacity (Metric) 1 L
Description Economy Three Hole Cap System with 1 Liter Reservoir
Includes TFE/Propylene o-ring and Polypropylene screw collar, 1L reservoir
Material PTFE
No. per Case 1 Cs.
For Use With (Equipment) Bottle