missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Hi-Vac Stirrers

Catalog No. K7865200261
Change view
Click to view available options
For Use With (Equipment):
100 to 5000mL Flask
Length (English):
17.51 in.
Length (Metric):
44.5 cm
Standard Taper Joint:
24/40, 29/42
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment) Length (English) Length (Metric) Standard Taper Joint
K7865200261 100 to 5000mL Flask 17.51 in. 44.5 cm 24/40, 29/42
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K7865200261 Supplier DWK Life Sciences Supplier No. 7865200261
Only null left

  • Shaft O.D.: 10mm

Order Info

O-ring and PTFE blade must be purchased separately

Specifications

Diameter (English) 0.39 in.
Diameter (Metric) 1 cm
For Use With (Equipment) 100 to 5000mL Flask
For Use With (Application) Stirring purpose
Length (English) 17.51 in.
Length (Metric) 44.5 cm
Standard Taper Joint 24/40, 29/42
Type Stirring Shaft