missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Globe-Shaped KIMAX™ Separatory Funnel with PTFE Stopcock and Glass Stopper
KIMAX™ funnel is supplied with a Standard Taper ground glass stopper and a PTFE stopcock.
$731.43
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | USP Type I, ASTM E438, Type I, Class A |
| Description | PTFE closure |
| Includes | Stopcock, gradual tapered shoulders |
| Length (Metric) Stem | 175mm |
Description
- Gradually tapering shoulders and a wide neck facilitate cleaning
- Sharp separations are provided for by a narrow bore in the body just above the stopcock
- Capacity 125mL or 250mL
- Replacement stopper is Mfr. No. 850100; Replacement stopcock plug is Mfr. No. 41500F
- Designed from ASTM Specification E1096, Type II requirements
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
| Borosilicate Glass | |
| PTFE closure | |
| 175mm | |
| 22 |
| USP Type I, ASTM E438, Type I, Class A | |
| Stopcock, gradual tapered shoulders | |
| 2 |