missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Gas-Sampling Midget Impinger

Smaller version of the Greenburg-Smith impinger

Supplier:  DWK Life Sciences 7375500000

Catalog No. K737550-0000


Only null left
Explore available promotions

Description

Description

Smaller version of the Greenburg-Smith impinger

  • Pieces are interchangeable, maintaining nozzle centering and clearance to the bottom inside surface
  • Requires only a 30.48cm (12 in.) head of water
  • Orifice at bottom of impinger is 1mm (0.04 in.), passing 0.09 to 0.11 CFM of air at 30.48cm (12 in.) H2O vacuum
  • Capacity: 30mL
  • Joint: 24/40
  • Graduations × Subdivisions: 5-30 × 5mL
  • Height: 180mm

Designed for the sampling of small air volumes with a low jet velocity

Specifications

Specifications

30 mL
Midget Impinger
7.08 in.
Designed for the sampling of small air volumes with a low jet velocity
1.01 oz.
24/40
180 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions