missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FLEX-COLUMN™ HDPE Bed Supports, 20μm Pore
Polyethylene Bed Supports for Kimble™ FLEX-COLUMN™ Economy Flow Adapter 420415
$122.06 - $156.98
Specifications
| Type | Bed Support |
|---|---|
| For Use With | Replacement for Flow Adapters |
| Material | Polyethylene |
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity | |||||
|
K420415-1001
|
DWK Life Sciences
4204151001 |
1 cm |
Pack of 10 Each for $122.06
|
|
|||||
|
K420415-2501
|
DWK Life Sciences
4204152501 |
2.5 cm |
Pack of 10 Each for $156.98
|
|
|||||
|
K420415-1501
|
DWK Life Sciences
4204151501 |
1.5 cm |
Pack of 10 Each for $123.87
|
|
|||||
Description
- 20 micron Porosity HDPE bed Supports
- 1.0cm, 1.5cm and 2.0cm options
- Provided in case of 10
Specifications
| Bed Support | |
| Replacement for Flow Adapters | |
| Polyethylene |