missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FLEX-COLUMN™ HDPE Bed Supports, 20μm Pore
Description
- 20 micron Porosity HDPE bed Supports
- 1.0cm, 1.5cm and 2.0cm options
- Provided in case of 10
Specifications
Specifications
| Type | Bed Support |
| Diameter (Metric) Outer | 1 cm |
| For Use With | Replacement for Flow Adapters |
| Material | Polyethylene |