missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ KONTES™ FlexColumn Economy Columns Flow Adapters
Description
- Converts standard FlexColumn™ columns to adjustable bed volume columns
- Includes PTFE eluent cannula for reliable eluent delivery
- Polyacetal body for chemical resistance and durability
- Viton™ O-ring seal for a secure, leak-free fit
- Includes one replacement 20μm polyethylene bed support
Order Info
Additional bed supports can be ordered in packs of 10 (see K420415-1001, -1501, -2501).
Specifications
Specifications
| Type | Adapter |
| For Use With (Application) | Concentration and pH gradients, reverse flow and gravity flow separation |
| Includes | 0.062 in. O.D. FEP PTFE tubing, Viton™ FKM O-ring seal, replacement 20um porosity HDPE bed support |
| For Use With | 25 mm I.D. FlexColumn |
| Overall Length (Metric) | 140 mm |
| Material | HDPE |