missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
$67.57 - $512.09
Specifications
| Diameter (Metric) Inner | 7 mm |
|---|---|
| Type | Economy Chromatography Column |
| Endcapped | Yes |
| For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
| Temperature (Metric) Range | 0 to 50°C |
| Catalog Number | Mfr. No. | Length (Metric) | Column Capacity | Quantity | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Column Capacity | Quantity | Price | Quantity | |||
|
K420401-0715
|
DWK Life Sciences
4204010715 |
150 mm | 6 mL | 1 |
Each for $75.13
|
|
|||
|
K420401-0710
|
DWK Life Sciences
4204010710 |
100 mm | 4 mL | 1 |
Each for $75.13
|
|
|||
|
K420401-0704
|
DWK Life Sciences
4204010704 |
40 mm | 1.5 mL | 1 |
Each for $67.57
|
|
|||
|
K420401-0730
|
DWK Life Sciences
4204010730 |
300 mm | 12 mL | 1 |
Each for $90.49
|
|
|||
|
K420401-0720
|
DWK Life Sciences
4204010720 |
200 mm | 8 mL | 1 |
Each for $75.13
|
|
|||
|
K420401-0750
|
DWK Life Sciences
4204010750 |
500 mm | 19 mL | 1 |
Each for $89.68
|
|
|||
|
K420400-0704
|
DWK Life Sciences
4204000704 |
40 mm | 1.5 mL | 10 |
Pack of 10 Each for $397.83
|
|
|||
|
K420400-0710
|
DWK Life Sciences
4204000710 |
100 mm | 4 mL | 10 |
Pack of 10 Each for $436.81
|
|
|||
|
K420400-0715
|
DWK Life Sciences
4204000715 |
150 mm | 6 mL | 10 |
Pack of 10 Each for $449.21
|
|
|||
|
K420400-0720
|
DWK Life Sciences
4204000720 |
200 mm | 8 mL | 10 |
Pack of 10 Each for $453.28
|
|
|||
|
K420400-0730
|
DWK Life Sciences
4204000730 |
300 mm | 12 mL | 10 |
Pack of 10 Each for $512.09
|
|
|||
Description
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Flow adapters not available
Specifications
| 7 mm | |
| Yes | |
| 0 to 50°C | |
| 20 μm | |
| HDPE | |
| 0.39cm3 |
| Economy Chromatography Column | |
| Ion exchange, affinity, gel filtration and hydrophobic interaction media | |
| 14.5 psi | |
| Borosilicate Glass Type I Class A | |
| Male luer lock | |
| 2N NaOH or 100% Ethanol |