missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns

Catalog No. K4204010750
Change view
Click to view available options
Length (Metric):
40 mm
100 mm
150 mm
200 mm
300 mm
500 mm
Column Capacity:
1.5 mL
4 mL
6 mL
8 mL
12 mL
19 mL
Quantity:
1
10
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Column Capacity Quantity
K4204010750 500 mm 19 mL 1
K4204010715 150 mm 6 mL 1
K4204010710 100 mm 4 mL 1
K4204010704 40 mm 1.5 mL 1
K4204010730 300 mm 12 mL 1
K4204010720 200 mm 8 mL 1
K4204000704 40 mm 1.5 mL 10
K4204000710 100 mm 4 mL 10
K4204000715 150 mm 6 mL 10
K4204000720 200 mm 8 mL 10
K4204000730 300 mm 12 mL 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. K4204010750 Supplier DWK Life Sciences Supplier No. 4204010750

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi

Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.

  • Durable borosilicate glass
  • Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
  • Threaded, easy to remove reservoir cap won't pop off under pressure
  • Reservoir accepts accessory funnels and glass reservoirs
  • Luer-Lock polypropylene inlet and outlet fittings
  • Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
  • Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)

Flow adapters not available

Specifications

Diameter (Metric) Inner 7 mm
Quantity 1
Type Economy Chromatography Column
For Use With (Application) Ion exchange, affinity, gel filtration and hydrophobic interaction media
Endcapped Yes
Temperature (Metric) Range 0 to 50°C
Max. Pressure 14.5 psi
Pore Size 20 μm
Column Capacity 19 mL
Length (Metric) 500 mm
Material Borosilicate Glass Type I Class A
Support Material HDPE
Connector Types Male luer lock
Cross Sectional Area 0.39cm3
Sterilization Method 2N NaOH or 100% Ethanol
Show More Show Less