missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Flex-Coupling Stirrer Adapter
Description
- Fits shaft dia. 10mm
- Uses 3 in. long epoxy-coated spring to compensate for misalignment, reduces the chance of breakage and eliminates the need for special adapters
- Glass shaft is secured by means of a silicone rubber insert and the top bushing will accept a 5/16 in. O.D. motor rod and is tightened by means of an Allen screw
Specifications
Specifications
| Diameter (English) | 0.31 in. |
| Diameter (Metric) | 0.8 cm |
| For Use With (Equipment) | Stirrer |
| Length (English) | 3 in. |
| Length (Metric) | 7.62 cm |