missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences KIMBLE™ KONTES™ Filtration Flask With Inner Joint 40/35, for 90mm Glass Assemblies

Catalog No. K9538290000
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
4000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K9538290000 4000 mL
K9538280000 2000 mL
K9538270000 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K9538290000 Supplier DWK Life Sciences Supplier No. 9538290000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

KIMBLE™ KONTES™ Filtration Flask With Inner Joint 40/35, for 90mm Glass Assemblies is manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements. Designed for use with Ultra-Ware 90mm all-glass microfiltration assemblies.

DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies, Borosilicate Glass, Description: Funnel for 47mm assemblies, For Use With: Ultra-Ware 90mm all-glass Microfiltration Assembly, Standard Taper Joint: 40/35

  • Replacement filtration flask with 40/35 standard taper inner joint for use with Ultra-Ware 90mm all-glass microfiltration assemblies
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Standard taper joint size: 40/35
  • Compatible with 47mm filtration assemblies
  • Available in 1000mL, 2000mL, and 4000mL capacities

Specifications

Capacity (Metric) 4000 mL
Material Borosilicate Glass
For Use With (Equipment) Ultra-Ware 90 mm all-glass Microfiltration Assembly
Product Type Flask
Standard Taper Joint 40/35
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Joint
Sterility Non-sterile
Bottom Shape Flat
Surface Treatment Untreated
Show More Show Less