missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies

Catalog No. K9538280000
Change view
Click to view available options
Capacity (Metric):
1000 mL
2000 mL
4000 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K9538280000 2000 mL
K9538290000 4000 mL
K9538270000 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K9538280000 Supplier DWK Life Sciences Supplier No. 9538280000

DWK Life Sciences Kimble Kontes Filtration Assemblies: Flasks With Inner Joint 40/35, for 90mm Glass Assemblies, Borosilicate Glass, Description: Funnel for 47mm assemblies, For Use With: Ultra-Ware 90mm all-glass Microfiltration Assembly, Standard Taper Joint: 40/35

Specifications

Capacity (Metric) 2000 mL
Material Borosilicate Glass
For Use With (Equipment) Ultra-Ware 90 mm all-glass Microfiltration Assembly
Product Type Flask
Standard Taper Joint 40/35