missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Extraction Manifold Replacement Components

Catalog No. K9538110000
Change view
Click to view available options
Type:
Glass Funnel (300 mL)
PTFE Gasket
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
K9538110000 PTFE Gasket
K9711010347 Glass Funnel (300 mL)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K9538110000 Supplier DWK Life Sciences Supplier No. 9538110000

For extraction manifold.

  • For use with Kontes SPE Manifold Sets (971000-1047, -3047, or -6047)
  • Kontes SPE Glassware and Manifolds are specially designed as support systems for 47mm and 90mm dia. solid phase extraction disks to give you the highest possible recoveries of extracted analytes from your drinking water, surface water and waste water samples

Specifications

For Use With (Equipment) Solid Phase Extraction Manifold
Type PTFE Gasket
Material PTFE
Size (English) Filter 1.85 in.
Size (Metric) Filter 4.7 cm
Length (Metric) 47 mm