missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ PTFE End Fitting for Chromaflex Columns

Catalog No. K4208322120
Change view
Click to view available options
Diameter (Metric) Inner:
10 mm
250 mm
480 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
K4208322120 480 mm
K4208322100 10 mm
K4208322110 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K4208322120 Supplier DWK Life Sciences Supplier No. 4208322120

Replacement PTFE End Fitting with Bed Support for CHROMAFLEX™ and FLEX-COLUMN™ columns

  • PTFE Ending Fitting with Bed Support
  • 1.0cm, 2.5cm and 4.8cm options
  • Requires attachment with CTFE adapter 420804-0001, not included

Specifications

Type End Fitting
Diameter (Metric) Inner 480 mm
Includes Bed supports
For Use With Chromaflex Column (10 cm I.D.)