missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Duall™ Tissue Grinders with Screw Cap

Catalog No. K8853800021
Change view
Click to view available options
Capacity:
0.1 oz., 3mL
0.59 oz., 15mL
Includes:
Screw cap, glass pestle
Screw cap, PTFE pestle
Thread Size (English):
0.59-16.33 in.
0.94-16.14 in.
Thread Size (Metric):
15-415mm
24-410mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Thread Size (English) Thread Size (Metric)
K8853800021 0.1 oz., 3mL Screw cap, PTFE pestle 0.59-16.33 in. 15-415mm
K8853500021 0.1 oz., 3mL Screw cap, glass pestle 0.59-16.33 in. 15-415mm
K8853500023 0.59 oz., 15mL Screw cap, glass pestle 0.94-16.14 in. 24-410mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K8853800021 Supplier DWK Life Sciences Supplier No. 8853800021

Duall™ tissue grinder has a glass pestle and tube with a screw cap; it is an extremely efficient grinder

  • Combines both conical and cylindrical surfaces on a single pestle and tube
  • PTFE/rubber-lined phenolic screw cap closure permits centrifugation or storage of homogenates without transfer
  • Sold individually

Specifications

Capacity (English) 0.1 oz.
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Diameter (Metric) Shaft 6mm
Diameter (English) Shaft 0.23 in.
Capacity (Metric) 3 mL
Includes Screw cap, PTFE pestle
Length (English) Shaft 8.58 in.
Length (Metric) Shaft 218mm
Material Glass
Thread Size (Metric) 15-415mm
Thread Size (English) 0.59-16.33 in.
Capacity 0.1 oz., 3mL
Size 21
Show More Show Less