missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Dounce Tissue Grinders

Catalog No. p-155681
Change view
Click to view available options
Capacity:
0.01 oz., 0.5mL
0.03 oz., 1mL
0.06 oz., 2mL
0.23 oz., 7mL
0.5 oz., 15mL
1.35 oz., 40mL
3.3 oz., 100mL
Clearance (English):
0.0005 to 0.0025 in.
0.0005 to 0.0055 in.
0.0008 to 0.0022 in.
0.001 to 0.003 in.
Length (English):
1.4 in.
2.3 in.
3.4 in.
4.9 in.
6.1 in.
8.4 in.
9.1 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Clearance (English) Length (English)
K8853000002 0.06 oz., 2mL 0.0005 to 0.0025 in. 2.3 in.
K8853000100 3.3 oz., 100mL 0.0005 to 0.0055 in. 9.1 in.
K8853000015 0.5 oz., 15mL 0.001 to 0.003 in. 6.1 in.
K8853000007 0.23 oz., 7mL 0.0008 to 0.0022 in. 4.9 in.
K8853000040 1.35 oz., 40mL 0.001 to 0.003 in. 8.4 in.
K8853000000 0.01 oz., 0.5mL 0.0005 to 0.0025 in. 1.4 in.
K8853000001 0.03 oz., 1mL 0.0005 to 0.0025 in. 3.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K8853000002 Supplier DWK Life Sciences Supplier No. 8853000002
Only null left

Designed for cellular work in which the nucleus remains intact after homogenization

All-glass construction

Order Info

Items are sold one per case. Supplied with two pestles: large (for initial sample reduction) and small (to form the final homogenate)

Specifications

Clearance (English) 0.0005 to 0.0025 in.
Clearance (Metric) 0.07 to 0.127mm
Capacity (English) 0.06 oz.
Capacity (Metric) 2 mL
Material Glass
Product Type Dounce Tissue Grinder
For Use With (Application) Designed for cellular work in which the nucleus remains intact after homogenization
Length (English) 2.3 in.
Includes One per case.
Length (Metric) 60mm
Capacity 0.06 oz., 2mL
Show More Show Less