missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Dounce Tissue Grinders

Catalog No. K8853000100
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1 mL
2 mL
7 mL
15 mL
40 mL
100 mL
Clearance (English):
0.0005 to 0.0025 in.
0.0005 to 0.0055 in.
0.0008 to 0.0022 in.
0.001 to 0.003 in.
Length (English):
1.4 in.
2.3 in.
3.4 in.
4.9 in.
6.1 in.
8.4 in.
9.1 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Clearance (English) Length (English)
K8853000100 100 mL 0.0005 to 0.0055 in. 9.1 in.
K8853000002 2 mL 0.0005 to 0.0025 in. 2.3 in.
K8853000015 15 mL 0.001 to 0.003 in. 6.1 in.
K8853000007 7 mL 0.0008 to 0.0022 in. 4.9 in.
K8853000040 40 mL 0.001 to 0.003 in. 8.4 in.
K8853000000 0.5 mL 0.0005 to 0.0025 in. 1.4 in.
K8853000001 1 mL 0.0005 to 0.0025 in. 3.4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. K8853000100 Supplier DWK Life Sciences Supplier No. 8853000100

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for cellular work in which the nucleus remains intact after homogenization

All-glass construction

Order Info

Items are sold one per case. Supplied with two pestles: large (for initial sample reduction) and small (to form the final homogenate)

Specifications

Clearance (English) 0.0005 to 0.0055 in.
Clearance (Metric) 0.05 to 0.25mm
Capacity (English) 3.3 oz.
Capacity (Metric) 100 mL
Material Glass
Product Type Dounce Tissue Grinder
For Use With (Application) Designed for cellular work in which the nucleus remains intact after homogenization
Length (English) 9.1 in.
Length (Metric) 232mm