missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Dounce Tissue Grinders
Description
Designed for cellular work in which the nucleus remains intact after homogenization
All-glass construction
Order Info
Items are sold one per case. Supplied with two pestles: large (for initial sample reduction) and small (to form the final homogenate)
Specifications
Specifications
| Clearance (English) | 0.001 to 0.003 in. |
| Clearance (Metric) | 0.08 to 0.16mm |
| Capacity (English) | 0.5 oz. |
| Capacity (Metric) | 15 mL |
| Material | Glass |
| Product Type | Dounce Tissue Grinder |
| For Use With (Application) | Designed for cellular work in which the nucleus remains intact after homogenization |
| Length (English) | 6.1 in. |
| Length (Metric) | 157mm |