missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Disposaflex™ Glass Columns

Catalog No. K4201660001
Change view
Click to view available options
Quantity:
5/Cs.
50/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
K4201660001 50/Cs.
K4201661001 5/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K4201660001 Supplier DWK Life Sciences Supplier No. 4201660001

Multipurpose glass column with polypropylene reservoir

Supplied assembled with:

  • Lower column fitting with a Luer outlet
  • 20 micron polyethylene bed support

Specifications

Diameter (Metric) Inner 8 mm
Quantity 50/Cs.
Type Chromatography Column Set
Column Capacity 6 mL
Length (Metric) 150 mm
Material Glass
Support Material Polyethylene
Includes 9mL Polypropylene reservoir, lower column fitting with luer outlet, Polyethylene bed supports