missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Dilatometer

Catalog No. K3293000000
Change view
Click to view available options
Includes:
Stopper, Clamp
Stopper, Clamp, Calibration Certificate
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
K3293000000 Stopper, Clamp, Calibration Certificate
K3293250000 Stopper, Clamp
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K3293000000 Supplier DWK Life Sciences Supplier No. 3293000000

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

One solid (closed) stopper (329105-0000) and one polyacetal clamp (675300-0014).

Provides empirical measurement of solid fat content of shortenings, margarine oils, and other fats with solid index of 50 or less at 10°C

  • Stem constructed from precision-bore tubing
  • Overall accuracy of graduations is ±0.005mL
  • Results obtained are expressed as melting dilation in mL/kg of fat
  • Calibration certificate is supplied with 329325-0000

Specifications

Product Type Dilatometer
Capacity (English) 0.04 oz.
Capacity (Metric) 1.4 mL
For Use With (Application) Used for determining the solid fat index of shortenings, margarine oils, and other fats with a solid index of 50 or less at 10°c
Height (English) 2.16 in.
Height (Metric) 5.5 cm
Includes Stopper, Clamp, Calibration Certificate
Quantity 1 Ea.
Width (English) 1.37 in.
Width (Metric) 3.5 cm