missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ 500mL Water Bath Flask

Catalog No. K5450060500
Change view
Click to view available options
Capacity (Metric):
0.5 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
K5450060500 0.5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K5450060500 Supplier DWK Life Sciences Supplier No. 5450060500

This Water Bath Flask is a replacement component of a three-position linear solvent recovery system intended for use with Kuderna Danish evaporative concentrators.

  • System Quantity 3
  • Case of 1
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Type Water Bath Flask
Capacity (Metric) 0.5 L
For Use With (Equipment) For 3-position linear solvent recovery system