missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Replacement Pestle For All-Glass Dounce Tissue Grinders

Catalog No. K8853020040
Change view
Click to view available options
Capacity (Metric):
15 mL
40 mL
Product Type:
Large Clearance Pestle
Small Clearance Pestle
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Product Type
K8853020040 40 mL Small Clearance Pestle
K8853010015 15 mL Large Clearance Pestle
K8853020015 15 mL Small Clearance Pestle
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K8853020040 Supplier DWK Life Sciences Supplier No. 8853020040

Small and large clearance pestles for 15mL and 40mL Dounce Tissue Grinder.

  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements

Specifications

Capacity (English) 1.35 oz.
Capacity (Metric) 40 mL
Product Type Small Clearance Pestle
For Use With (Application) To form final homogenate
For Use With (Equipment) Dounce all Glass tissue grinders
Capacity 1.35 oz., 40mL