missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Column with Standard Taper Joint

Catalog No. K4205500213
Change view
Click to view available options
Length (Metric):
300 mm
350 mm
550 mm
600 mm
Diameter (Metric) Inner:
11 mm
22 mm
41 mm
Column Capacity:
30 mL
140 mL
175 mL
250 mL
790 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity
K4205500213 300 mm 11 mm 30 mL
K4205500233 300 mm 22 mm 140 mL
K4205500243 350 mm 22 mm 175 mL
K4205500256 600 mm 41 mm 790 mL
K4205500245 550 mm 22 mm 250 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. K4205500213 Supplier DWK Life Sciences Supplier No. 4205500213

Includes

With sealed-in coarse porosity (40 to 60μm) fritted disc and PTFE plug. Packing not included.

Gravity column manufactured from medium wall tubing with PTFE stopcock.

  • Outer joint (standard taper24/40) at top permits connection of addition funnel or other reservoir

Specifications

Diameter (Metric) Inner 11 mm
Type Gravity Chromatography Column
For Use With (Equipment) 420570 Series reservoir and 420575 series flow control adapters
Pore Size 40 to 60 μm
Column Capacity 30 mL
Length (Metric) 300 mm
Support Material Glass
Includes Fritted disc, 2mm bore PTFE stopcock plug and 24/40 standard taper upper joint