missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Cold Finger Condensor

Catalog No. K2820000000
Change view
Click to view available options
Standard Taper Joint No:
14/10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Standard Taper Joint No
K2820000000 14/10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K2820000000 Supplier DWK Life Sciences Supplier No. 2820000000

Hose connection. With extended offset lower tip for drop control.

  • Joints: 14/20
  • Overall height: 6.4 in. (165mm)
  • Length below joint: 4 in. (100mm)

Specifications

Material Glass
Height (Metric) 16.5 cm
Standard Taper Joint No 14/10
Height (English) 6.4 in.
Type Cold Finger Condenser
Quantity Each