missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Closed System Sterile Tissue Grinder (Vitrified Tip)

Catalog No. K7496100015
Change view
Click to view available options
Capacity:
0.5 oz., 15 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
K7496100015 0.5 oz., 15 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. K7496100015 Supplier DWK Life Sciences Supplier No. 7496100015

Includes

Fully assembled, 30% glass-filled pestles, sample tubes with caps, and adhesive labels.

Minimizes the risk of personal contact with samples

  • Tissues are ground within a sealed container
  • Narrow pestles eliminate the potential of sample overflow
  • Molded-in abrasive surface on the pestle tip leaves no sediment to obstruct sample examination
  • Gamma sterilized in easy-open HDPE packs
  • CS2 tissue grinders have a vitrified tip for more aggressive grinding of difficult samples
  • Polypropylene pestles and conical sample tubes with solid HDPE caps

Specifications

Capacity (English) 0.5 oz.
Capacity (Metric) 15 mL
Includes Fully assembled, 30% Glass filled Polypropylene pestle, Polypropylene conical sample tube with solid HDPE cap and an adhesive label
Material Polypropylene
Capacity 0.5 oz., 15 mL
Sterility Sterile