missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Chromaflex™ Columns
Description
Includes
Glass barrel, Two PTFE end fittings with 20μm porosity polyethylene bed supports, 5 ft. (1.5m) of PTFE tubing (1/16 in. O.D. tubing with 1.0cm I.D. columns, 1/8 in. O.D. tubing with 2.5 and 4.8cm I.D. columns), Two flangeless tubing nuts, Two flangeless ferrules
Ideal for medium-pressure chromatography with aqueous mobile phases
- Threaded
- Feature PTFE-shielded O-rings and end fittings
- PTFE layer is curled over the O-ring to form a solvent- and leak-resistant seal
- Solvents contact only PTFE and borosilicate glass surfaces
Specifications
Specifications
| Max. Pressure | 100 psi |
| Pore Size | 20 μm |
| Column Capacity | 79 mL |
| Length (Metric) | 1000 mm |
| Material | Borosilicate Glass Type I Class A |
| Support Material | HDPE |
| Connector Types | 1/4-28 Flangeless fitting |
| Includes | Two PTFE end fittings with 20um porosity Polyethylene bed supports, 5 ft. PTFE tubing, 2 flangeless tubing nuts and 2 flangeless ferrules |
| Sterilization Method | Ethylene Oxide, 2N NaOH or 100% Ethanol |
| Temperature (Metric) Range | 0 to 50°C |
| Show More |