missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Brand Microflex™ Microscale Kits - Syringe Needles

Catalog No. K8682802001
Change view
Click to view available options
Needle Gauge:
18 G
20 G
22 G
Diameter (Metric) Outer:
0.7 mm
0.9 mm
1.25 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Diameter (Metric) Outer
K8682802001 20 G 0.9 mm
K8682802201 22 G 0.7 mm
1130421 18 G 1.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K8682802001 Supplier DWK Life Sciences Supplier No. 8682802001

Nonsterile

  • Size: 1 in.
  • Sold 12/pk

Specifications

Material Stainless Steel
Needle Gauge 20 G
Diameter (English) Outer 0.036 in.
Diameter (Metric) Outer 0.9 mm
For Use With (Application) For general purpose dispensing in laboratory applications and for microflex microscale kits
Includes With an inert plastic luer hub and a blunt end for safety
Product Type Syringe Needle
Sterility Sterile