missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Arsine Generator

Improved model increases ability to make multiple arsenic determinations

Supplier:  DWK Life Sciences 2411600000

Catalog No. K241160-0000

Only null left
Explore available promotions

Includes: Complete assembly includes flask, absorption tube, and one polyacetal clamp that fits 24/40 joint.

Description

Description

  • Easier to set up and clean, and takes up less space
  • Next generation of 241100 mode
  • Width: 2.56 in. (65mm)
  • Height: 11.2 in. (285mm)
  • Capacity: 4.2 fl. oz. (125mL)

Specifications

Specifications

Arsine Generator
125mL
USP Type I and ASTM E438 Type I, Class A, EPA
11 in.
2.5 in.
Flask, absorption tube and one polyacetal clamp
24/40
Borosilicate Glass
To make multiple arsenic determinations
28.5cm
6.5cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions