missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Allihn Condensers with standard taper Joints

Catalog No. K4310002430
Change view
Click to view available options
Length (Metric) Jacket:
30 cm
40 cm
Height (Metric):
47 cm
57 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Jacket Height (Metric)
K4310002430 30 cm 47 cm
K4310002440 40 cm 57 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. K4310002430 Supplier DWK Life Sciences Supplier No. 4310002430

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Drip tip at end of inner joint

  • 24/40 inner and outer joints
  • Hose connections accept 7.9mm I.D. flexible tubing

Compliance

Designed from Fed. Spec. NNN-C-1504 Type III

Specifications

Length (English) Jacket 11.8 in.
Diameter (English) Inner Tubing 0.37 in.
Diameter (Metric) Inner Tubing 0.952 cm
Height (English) 18.5 in.
Standard Taper Joint No 24/40
Type Allihn Condenser
Height (Metric) 47 cm
Length (Metric) Jacket 30 cm
Includes Standard taper drip joint at bottom and a standard taper outer joint at top
Material Borosilicate Glass
Certifications/Compliance USP Type I and ASTM E438 Type I, Class A
For Use With (Application) Refluxing operations
Show More Show Less