missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ All-Glass Potter-Elvehjem Tissue Grinders
Designed for motor drive using 788000 Stirrer Adapter
$394.68 - $530.14
Specifications
| Clearance (English) | 0.004 to 0.006 in. |
|---|---|
| Clearance (Metric) | 0.00015 to 0.0002mm |
| Material | Ground Glass |
| For Use With (Application) | Designed for motor drive using 788000 stirrer adapter |
| For Use With (Equipment) | All Glass Potter-Elvehjem tissue grinders |
| Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity | Price | Quantity | |||||
|
K885500-0019
|
DWK Life Sciences
8855000019 |
0.03 oz., 1mL |
Each for $530.14
|
|
|||||
|
K8855000021
|
DWK Life Sciences
8855000021 |
0.16 oz., 5mL |
Each for $394.68
|
|
|||||
|
K885500-0022
|
DWK Life Sciences
8855000022 |
0.27 oz., 8mL |
Each for $465.79
|
|
|||||
Description
- All-glass construction
- Clearance between pestles and tubes is 0.004 to 0.006 in.
- Replacement components are available and completely interchangeable
Specifications
| 0.004 to 0.006 in. | |
| Ground Glass | |
| All Glass Potter-Elvehjem tissue grinders |
| 0.00015 to 0.0002mm | |
| Designed for motor drive using 788000 stirrer adapter |