missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ All-Glass Potter-Elvehjem Tissue Grinders

Catalog No. K8855000019
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.16 oz., 5mL
0.27 oz., 8mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
K8855000019 0.03 oz., 1mL
K8855000021 0.16 oz., 5mL
K8855000022 0.27 oz., 8mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. K8855000019 Supplier DWK Life Sciences Supplier No. 8855000019

Designed for motor drive using 788000 Stirrer Adapter

  • All-glass construction
  • Clearance between pestles and tubes is 0.004 to 0.006 in.
  • Replacement components are available and completely interchangeable

Specifications

Size 19
Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.00015 to 0.0002mm
Diameter (English) Shaft 0.19 in.
Diameter (Metric) Shaft 5mm
Capacity (English) 0.03 oz.
Capacity (Metric) 1 mL
Material Ground Glass
Product Type Tissue Grinder
For Use With (Application) Designed for motor drive using 788000 stirrer adapter
For Use With (Equipment) All Glass Potter-Elvehjem tissue grinders
Length (English) Pestle 5.7 in.
Length (Metric) Pestle 145mm
Length (English) Tube 3.7 in.
Length (Metric) Tube 95mm
Pestle Opening Stopper Number 3
Capacity 0.03 oz., 1mL
Show More Show Less