missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Adsorption/Ion-Exchange Columns
Description
- Borosilicate glass
- Sealed-in coarse porosity (40 to 60μm) fritted disc supports packing in K420320 Series columns
- Use glass wool to support packing in K420300 Series columns (packing not included)
Specifications
Specifications
| Column Capacity | 110 mL |
| Length (Metric) | 300 mm |
| Material | Borosilicate Glass |
| Support Material | Glass Wool |
| Includes | Without fritted disc |
| For Use With (Application) | Many separations in adsorption and ion exchange chromatography |
| Type | Adsorption/Ion Exchange Chromatography Column |
| Diameter (Metric) Inner | 22 mm |