missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ Adsorption/Ion-Exchange Columns

Catalog No. K4203200256
Change view
Click to view available options
Length (Metric):
250 mm
300 mm
400 mm
500 mm
600 mm
Diameter (Metric) Inner:
11 mm
19 mm
22 mm
25 mm
41 mm
Column Capacity:
20 mL
95 mL
110 mL
150 mL
250 mL
790 mL
Includes:
Fritted disc
Without fritted disc
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity Includes
K4203200256 600 mm 41 mm 790 mL Fritted disc
K4203000022 300 mm 22 mm 110 mL Without fritted disc
K4203000021 250 mm 22 mm 95 mL Without fritted disc
K4203000023 400 mm 22 mm 150 mL Without fritted disc
K4203200213 300 mm 11 mm 20 mL Without fritted disc
K4203200233 300 mm 22 mm 110 mL Fritted disc
K4203200245 500 mm 25 mm 250 mL Fritted disc
K4203200224 400 mm 19 mm 110 mL Fritted disc
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. K4203200256 Supplier DWK Life Sciences Supplier No. 4203200256

With or without fritted disc

  • Borosilicate glass
  • Sealed-in coarse porosity (40 to 60μm) fritted disc supports packing in K420320 Series columns
  • Use glass wool to support packing in K420300 Series columns (packing not included)

Specifications

Type Adsorption/Ion Exchange Chromatography Column
Diameter (Metric) Inner 41 mm
For Use With (Application) Many separations in adsorption and ion exchange chromatography
Pore Size 40 to 60 μm
Column Capacity 790 mL
Length (Metric) 600 mm
Material Borosilicate Glass
Includes Fritted disc