missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Titration Flasks

Catalog No. p-124543
Change view
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
10091B 250 mL
10091A 125 mL
10091C 500 mL
10091D 1000 mL
10091E 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 10091B Supplier DWK Life Sciences Supplier No. 26650250
Only null left

Wide mouth

  • Heavy-duty tooled top finish
  • Thick walls
  • Long tapered outside contour
  • Durable white graduations on side
  • Stoppers not included

Compliance

Designed from ASTM™ E 1404, Type I, Class 2 requirements

Specifications

Description Top style: Heavy duty tooled with capacity scale
Diameter (English) Outer 3.03 in.
Capacity (Metric) 250 mL
Material Borosilicate Glass
Graduation Range 50 to 225 mL
Graduations 25 mL
Height (English) 5.11 in.
Height (Metric) 13 cm
Mouth Style Wide
Diameter (Metric) Outer 77 mm
Closure Size 8
Show More Show Less