missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Squibb Funnels with standard taper Stopcock and Stopper
Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is closed
Specifications
| Material | Borosilicate Glass |
|---|---|
| Certifications/Compliance | ASTM E1096, Type IV |
| Length (Metric) Stem | 60mm |
| Stopper Material | Glass |
| Product Type | Squibb Separatory Funnel |
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopcock | Stopper Number | Quantity | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Stopcock | Stopper Number | Quantity | Price | Quantity & Availability | ||
|
104355A
|
DWK Life Sciences
2904860 |
60 mL | 2; Glass | 16 | Each |
N/A
|
|
||
|
104355E
|
DWK Life Sciences
290481000 |
1000 mL | 4; Glass | 27 | Each |
N/A
|
|
||
|
104355D
|
DWK Life Sciences
29048500 |
500 mL | 4; Glass | 27 | Each |
N/A
|
|
||
|
104355C
|
DWK Life Sciences
29048250 |
250 mL | 4; Glass | 22 | 2 Pack |
N/A
|
|
||
|
104355B
|
DWK Life Sciences
29048125 |
125 mL | 2; Glass | 22 | 2 Pack |
N/A
|
|
||
Description
Order Info
Stem lengths, 60mm.
Compliance
Designed from ASTM™ E 1096-86.
Specifications
| Borosilicate Glass | |
| 60mm | |
| Squibb Separatory Funnel |
| ASTM E1096, Type IV | |
| Glass |