missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Sealed Calibrated To Contain Babcock Bottle Test Pipet
Description
- Sealed, calibrated To Contain 17.6 mL of water (equivalent to 18 g milk sample)
- Grooves on outer surface of the washer allow air displaced by incoming milk to escape freely
- Meets AOAC specifications and Fed. Spec. DD-P-371
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E-438, Type I, Class A requirements
Order Info
Supplied with special rubber washer to support the pipet in the neck of the test bottle
Compliance
Meet AOAC specifications and Fed. Spec. DD-P-371
Specifications
Specifications
| Certifications/Compliance | USP type I, ASTM E438, type I, Class A , AOAC |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Includes | Special Rubber washer, permanent brown stain scale, grooves on outer surface |
| Length (English) | 12.99 in. |
| Tolerance | ±0.05 mL |
| Volume (English) | 0.6 oz. |
| Color | Clear |
| Volume (Metric) | 17.6 mL |
| Length (Metric) | 33 cm |
| Show More |