missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KIMAX™ Reusable Cream Pipets
Description
- Calibrated to deliver accurate volumes of milk
- Permanent brown stain scale for reliable reading
- Specially designed rubber washer supplied with each pipet to support it in the neck of the test bottle
- Designed to ASTM Specification E1043, Type III (9 mL) and Type III A (18 mL) requirements
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Specifications
| Certifications/Compliance | USP type I, ASTM E438, type I, Class A |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Includes | Permanent brown stain scale |
| Tip Style | Wide |
| Tolerance | ±0.05 mL |
| Volume (English) | 0.304 oz. |
| Color | Clear |
| Volume (Metric) | 9 mL |
| Type | Cream Pipet |
| Show More |