missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences KIMBLE™ RAY-SORB™ Amber Straight Bore Buret
Class B
Supplier: DWK Life Sciences 17033F50
Includes: No. 2 PTFE-plug stopcock and KimKap™ dust cap included
Description
- Class B
- With PTFE-plug stopcock
- Ray-Sorb processed to protect liquids sensitive to light of shorter wavelengths
- Durable white ceramic enamel scale; 0.1mL subdivisions
- Tolerance ±0.10mL
Specifications
| 50 mL | |
| Borosilicate Glass | |
| Protect Materials Sensitive to the Light of Shorter Wavelengths | |
| Dust Cap | |
| Straight | |
| ±0.1 mL | |
| Class B |
| 738 mm | |
| 0.1 mL | |
| 29.05 in. | |
| White | |
| PTFE | |
| Bore Buret | |
| ASTM E438 |