missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Pycnometer Bottle

Catalog No. p-4842611
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
Height (Metric):
175 mm
186 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Height (Metric)
02990401 50 mL 186 mm
02990400 25 mL 175 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02990401 Supplier DWK Life Sciences Supplier No. 15123N50

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for measuring and comparing the densities or specific gravities of liquids and solids. This non-mercury spirit-filled pycnometer is supplied with Standard Taper 10/18 thermometer with a range of 14 to 38°C in 0.2° increments.

  • Thermometer is retested for accuracy within ±0.2 degrees C
  • Standard Taper 5/12 side tube cap has a small vent near the top
  • Body is conical for maximum stability
  • Capacity is within 10 percent of nominal shown on the flask
  • Each flask body is numbered for ready identification

Specifications

Capacity (Metric) 50 mL
Height (Metric) 186 mm
Product Type Pycnometer Bottle