missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ KIMAX™ Kjeldahl Flasks

Catalog No. p-125421
Change view
Click to view available options
Capacity (Metric):
100 mL
500 mL
800 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1004124A 100 mL
10111B 500 mL
10111C 800 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 1004124A Supplier DWK Life Sciences Supplier No. 27400100
Only null left

Reinforced bead at the top

  • Tooled neck
  • Without stoppers

Compliance

Designed from ASTM™ E 1377, Type I requirements

Specifications

Closure Material Rubber
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (English) 8.26 in.
Height (Metric) 21 cm
Includes Reinforced bead
Neck Style Tooled
Closure Size 1